Shop All Wheel Lug Nuts & Bolts
Disc-Lock
3/4"-16 Grade 8 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk.
Mfr # NSF 2080 S DAC
Zoro # G9445877
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-16
- Hex Type 3-Piece Safety Wheel
- Lock Type 3-Piece Safety Wheel
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disc-Lock
- MFR # NSF 2080 S DAC
- Zoro # G9445877
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 1 9/64 in |
Dia./Thread Size | 3/4"-16 |
Flange Dia. | 1.88 in |
Nut Height | 1 9/64 in |
Washer Outside Diameter | 1.88 in |
Description
Lock Nut, Finish Zinc Plated, Hex Height 1 9/64 in, Hex Type 3-Piece Safety Wheel, Lock Type 3-Piece Safety Wheel, Material Steel, Material Grade/Class Grade 8, Pack Size Small Pack, Rockwell Hardness HRC30-34, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/4 In.-16, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Balancing Beads, 6 oz., Glass (6oz. B)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 22.5 In, For Fisher 7906K (1308300)
- ZEROSTART Weatherproof Housing With Single Indicator Light (3600101)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60159)
- DISC-LOCK M22-1.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk. (NMF 2090 M GEO)
- DISC-LOCK M20-2.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 50 pk. (NMC 2080 M GEO)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- NOOK Acme Nut, Bronze, Overall 1.13 in dia. (20076)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- Disc-Lock Automotive Tire & Wheel