Shop All Lock Nuts
Disc-Lock
2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # NSF 206-01-565
Zoro # G9445816
product price: $83.39
/pk 50, $1.67/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type 2-Piece Wedge
- Lock Type 2-Piece Wedge
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 9/16"-18 |
Flange Dia. | 1.23 in |
Washer Outside Diameter | 1.23 in |
Dia./Thread Size | 9/16"-18 |
Details
Item | Lock Nut |
Hex Type | 2-Piece Wedge |
Lock Type | 2-Piece Wedge |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Material Type | Steel |
Bolt Compatibility | Grade 8 |
Finish Type | Zinc Plated |
Rockwell Hardness | HRC30-34 |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Basic Material | Steel |
Material Grade | Grade 8 |
Nut Style | Wedge Lock Nut |
Type | Wedge Lock Nut |
Description
Lock Nut, Finish Zinc Plated, Hex Type 2-Piece Wedge, Lock Type 2-Piece Wedge, Material Steel, Material Grade/Class Grade 8, Pack Size Small Pack, Rockwell Hardness HRC30-34, System of Measurement Inch, Thread Direction Right Hand, Thread Size 9/16 In.-18, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Steel, Torx Drive, 47 PK (56046)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7 mm Shaft Dia, 100 PK (DE-6ST PA)
- SET SCREW & MANUFACTURING #5-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400625CPX-1500)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 50 PK (NSF 203-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK (NMC 203-01-565)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-625)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (NSC 205-01-565)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 5 PK (4CAR3)
- Disc-Lock Lock Nuts