Shop All Lock Nuts
Disc-Lock
2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # NSC 203-01-565
Zoro # G9445773
product price: $31.15
/pk 50, $0.62/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type 2-Piece Wedge
- Lock Type 2-Piece Wedge
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Flange Dia. | 0.787 in |
Washer Outside Diameter | 0.787 in |
Dia./Thread Size | 3/8"-16 |
Details
Item | Lock Nut |
Hex Type | 2-Piece Wedge |
Lock Type | 2-Piece Wedge |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Material Type | Steel |
Bolt Compatibility | Grade 8 |
Rockwell Hardness | HRC30-34 |
Finish Type | Zinc Plated |
Basic Material | Steel |
Fastener Thread Type | UNC (Coarse) |
Type | Wedge Lock Nut |
Fastener Finish | Zinc |
Nut Style | Wedge Lock Nut |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 8 |
Description
Lock Nut, Finish Zinc Plated, Hex Type 2-Piece Wedge, Lock Type 2-Piece Wedge, Material Steel, Material Grade/Class Grade 8, Pack Size Small Pack, Rockwell Hardness HRC30-34, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-16, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.570" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0570)
- ZORO SELECT Yoke End, Steel, Plain (19915 5)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461900)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67724)
- DISC-LOCK 2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (NSC 205-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK (NMC 203-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 50 PK (NSF 203-01-565)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-625)
- DISC-LOCK 2-Piece Wedge Lock Nut, M14-1.50, Steel, Not Graded, Zinc Plated, 21 mm Ht, 50 PK (NMF 206-01-565)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.031.0001)
- Disc-Lock Lock Nuts