Shop All Incident and Triage Supplies
Disaster Management Systems
Tabletop MCI, Multi-Casualty Incident
Mfr # DMS 05841
Zoro # G7945077
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) EMT3(R) Instructional Pamphlets (DMS-05809), (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps (DMS-06210), (50) All Risk(R) Triage Tags (DMS-05420), (6) Bay Ribbon Dispenser Bag (DMS-05763), Ambulatory Stands, EMT3(R) Go-Kit with Full Contents (DMS-05778), EMT3(R) Instructional Flip Chart (DMS-05785), Instructor's Quickstart, MCI the Movie DVD with Bonus Training Content (DMS-06025), (25) Pad IC Worksheets (DMS-06078), (25) Pad MCI command Worksheets (DMS-05562), Rolling Duffel (DMS-06082), Triage Training Wheel (DMS-05930)
- Safety Training and Reference Material Subject Multi-Casualty Incident (MCI)
- Safety Training and Reference Material Title (NIMS) National Incident Management System incorporating ICS (Incident Command System)
- Regulations Covered NIMS/ICS
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05841
- Zoro # G7945077
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Depth | 18 in |
Video Length | 10 min |
Details
Item | Tabletop MCI Training Kit |
Includes | (10) EMT3(R) Instructional Pamphlets (DMS-05809), (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps (DMS-06210), (50) All Risk(R) Triage Tags (DMS-05420), (6) Bay Ribbon Dispenser Bag (DMS-05763), Ambulatory Stands, EMT3(R) Go-Kit with Full Contents (DMS-05778), EMT3(R) Instructional Flip Chart (DMS-05785), Instructor's Quickstart, MCI the Movie DVD with Bonus Training Content (DMS-06025), (25) Pad IC Worksheets (DMS-06078), (25) Pad MCI command Worksheets (DMS-05562), Rolling Duffel (DMS-06082), Triage Training Wheel (DMS-05930) |
Safety Training and Reference Material Subject | Multi-Casualty Incident (MCI) |
Safety Training and Reference Material Title | (NIMS) National Incident Management System incorporating ICS (Incident Command System) |
Regulations Covered | NIMS/ICS |
Language | English |
Title | (NIMS) National Incident Management System Incorporating ICS (Incident Command System) |
Format | DVD |
Product Type | Triage Training Kit |
Subject Matter | MCI Ready Triage Training |
Supported Languages | English |
Run Time | 10 min |
Description
Tabletop MCI Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN368)
- PIG Paint Booth Mat, Paints, Solvents, Stains Absorbed, Gray, Polypropylene (MAT32305-GY)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-OXL)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Tarps, 4 Pcs (DMS 05004)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 26 Positions (DMS 05424)
- DISASTER MANAGEMENT SYSTEMS EMT3 Quick Kit, 36 Pcs (DMS 05810)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Board (DMS 05527)
- DISASTER MANAGEMENT SYSTEMS EOC Small Tabletop Flag Kit, 6 Flags (DMS 05760)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- Disaster Management Systems Emergency Preparedness & Safety Training