Shop All Incident and Triage Supplies
Disaster Management Systems
Tabletop MCI, Multi-Casualty Incident
Mfr # DMS 05817
Zoro # G8133045
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) EMT3(R) Instructional Pamphlets (DMS-05809), (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps (DMS-06210), (50) All Risk(R) Triage Tags (DMS-05420), (9) Vests (Choice of Dynamic or Window Vests), (6) Bay Ribbon Dispenser Bag (DMS-05763), Ambulatory Stands, EMT3(R) Go-Kit with Full Contents (DMS-05778), EMT3(R) Instructional Flip Chart (DMS-05785), MCI the Movie DVD with Bonus Training Content (DMS-06025), (25) Pad IC Worksheets (DMS-06078), (25) Pad MCI command Worksheets (DMS-05562), Rolling Duffel (DMS-06082), Triage Training Wheel (DMS-05930)
- Depth 18 in
- Video Length 10 min
- Language English
- Safety Training and Reference Material Subject Multi-Casualty Incident (MCI)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05817
- Zoro # G8133045
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Depth | 18 in |
Video Length | 10 min |
Details
Item | Tabletop MCI Training Kit |
Includes | (10) EMT3(R) Instructional Pamphlets (DMS-05809), (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps (DMS-06210), (50) All Risk(R) Triage Tags (DMS-05420), (9) Vests (Choice of Dynamic or Window Vests), (6) Bay Ribbon Dispenser Bag (DMS-05763), Ambulatory Stands, EMT3(R) Go-Kit with Full Contents (DMS-05778), EMT3(R) Instructional Flip Chart (DMS-05785), MCI the Movie DVD with Bonus Training Content (DMS-06025), (25) Pad IC Worksheets (DMS-06078), (25) Pad MCI command Worksheets (DMS-05562), Rolling Duffel (DMS-06082), Triage Training Wheel (DMS-05930) |
Language | English |
Safety Training and Reference Material Subject | Multi-Casualty Incident (MCI) |
Regulations Covered | NIMS/ICS |
Safety Training and Reference Material Title | (NIMS) National Incident Management System incorporating ICS (Incident Command System) |
Product Type | Triage Training Kit |
Title | (NIMS) National Incident Management System Incorporating ICS (Incident Command System) |
Run Time | 10 min |
Format | DVD |
Subject Matter | MCI Ready Triage Training |
Supported Languages | English |
Description
Tabletop MCI Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Large (MGTS-BL05-010)
- CLC WORK GEAR Kneeling Pad, 18 x 36in, Black, NBR (305)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- DISASTER MANAGEMENT SYSTEMS Military Triage Tags, PK50 (DMS 05006M)
- DISASTER MANAGEMENT SYSTEMS EOC Flag/Vest Kit, 44 Pcs (DMS 05303)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- DISASTER MANAGEMENT SYSTEMS EOC Small Tabletop Flag Kit, 6 Flags (DMS 05760)
- DISASTER MANAGEMENT SYSTEMS Replacement Triage Tape Pack (DMS 05793)
- EMERGENCY ZONE Potty Box, Complete Toilet Set (655P)
- Disaster Management Systems Emergency Preparedness & Safety Training