Shop All Incident and Triage Supplies
Disaster Management Systems
Tabletop CERT, Multi-Casualty Incident
Mfr # DMS 05842
Zoro # G7954414
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Triage Wallet Cards (DMS-05704), (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps, (5) Triage Count Worksheets with Clipboard (DMS-05769), (8) EMT3(R) Instructional Pamphlets (DMS-05809), (4) Bay Ribbon Dispenser Bag (DMS-05895), Ambulatory Stands, Instructor's Quickstart, MCI the Movie DVD with Bonus Training Content (DMS-06025), (25) Pad IC Worksheets (DMS-06078), Triage Training Wheel (DMS-05930), Triage Unit Leader Vest (Choice of Dynamic or Window Vest)
- Depth 7 in
- Regulations Covered NIMS/ICS
- Video Length 10 min
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05842
- Zoro # G7954414
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Depth | 7 in |
Video Length | 10 min |
Details
Item | Tabletop CERT Training Kit |
Includes | (10) Triage Wallet Cards (DMS-05704), (16) Laminated Prompt Cards, (32) Adult Victim Cards (DMS-05843), (32) Lanyards, (4) Mini Treatment Tarps, (5) Triage Count Worksheets with Clipboard (DMS-05769), (8) EMT3(R) Instructional Pamphlets (DMS-05809), (4) Bay Ribbon Dispenser Bag (DMS-05895), Ambulatory Stands, Instructor's Quickstart, MCI the Movie DVD with Bonus Training Content (DMS-06025), (25) Pad IC Worksheets (DMS-06078), Triage Training Wheel (DMS-05930), Triage Unit Leader Vest (Choice of Dynamic or Window Vest) |
Regulations Covered | NIMS/ICS |
Language | English |
Safety Training and Reference Material Subject | Multi-Casualty Incident (MCI) |
Safety Training and Reference Material Title | (NIMS) National Incident Management System incorporating ICS (Incident Command System) |
Product Type | Triage Training Kit |
Supported Languages | English |
Run Time | 10 min |
Format | DVD |
Title | (NIMS) National Incident Management System Incorporating ICS (Incident Command System) |
Subject Matter | Essentials & Triage Tabletop Training |
Description
Tabletop CERT Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Heavy Duty W/Suspender, XL (3RWH5)
- HARRIS HMIG Label, 1-1/2 In. H, 3-7/8 In.W, PK1000 (LB131852)
- GUARDIAN INDUSTRIAL Ceiling Panel With Drain, 2' X 2' (2X2KIT)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (G-ILD-IMPC5-06-XXL)
- DISASTER MANAGEMENT SYSTEMS Replacement Triage Tape Pack (DMS 05793)
- DISASTER MANAGEMENT SYSTEMS All Risk Triage Tags, PK50 (DMS 05006)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- DISASTER MANAGEMENT SYSTEMS Wristband Military Triage Tag, PK50 (DMS 05420M)
- DISASTER MANAGEMENT SYSTEMS Clinic Command Board (DMS 05503)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- Disaster Management Systems Incident and Triage Supplies