Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
Safety Vest, Green, Nylon
Mfr # DMS-05835
Zoro # G8282443
original price:
$89.02
18% off
new price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
- Includes Clear Plastic Card Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS-05835
- Zoro # G8282443
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | Safety Vest |
Color | Green |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | Clear Plastic Card Holder |
Stripe Color | Silver |
Safety Vest Legend | Legend Insert |
Pockets | 1 |
Standards | ANSI Compliant |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Synthetic Waterproof Position Card |
Description
Safety Vest, Green, Legend Insert, 2, Vest Size Universal, Vest Closure Type Easy-On and Easy-Off, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver, Standards ANSI Compliant, Includes Clear Plastic Card Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST820660)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT4)
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size L (9) (99-1-9770-9)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Red, Nylon (DMS-05831)
- DISASTER MANAGEMENT SYSTEMS Area Command Vest Kit, 9 Vests (DMS 05305)
- DISASTER MANAGEMENT SYSTEMS Major ICS Vest Kit, 31 Vests (DMS 05737)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- PIONEER Tricot Safety Vest, Green, 5XL, 2 Stripe (V1025160U-5XL)
- Disaster Management Systems Workwear and Protective Clothing