Shop All Incident and Triage Supplies
Disaster Management Systems
Pediatric Patient Victim Cards, PK32
Mfr # DMS-05873
Zoro # G8070614
product price: $53.35
/pk 32, $1.67/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (32) Pediatric Patient Victim Cards and Lanyards
- Width 10 in
- Length 12 in
- For Use With Tabletop Training
- Color Pink/Powder Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS-05873
- Zoro # G8070614
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 10 in |
Length | 12 in |
Height | 2 in |
Details
Item | Pediatric Patient Victim Cards |
Includes | (32) Pediatric Patient Victim Cards and Lanyards |
For Use With | Tabletop Training |
Color | Pink/Powder Blue |
Material | Cardstock |
Description
Pediatric Patient Victim Cards, Length 12 in, Width 10 in, Height 2 in, Cardstock, Pink/Powder Blue, For Use With Tabletop Training, Includes (32) Pediatric Patient Victim Cards and Lanyards, Package Quantity 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- CHARTPAK Professional Lettering Stencils, Painting Stencil Set, A-Z Set/0-9, 6" Manila, 35PK (01575)
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-9/L)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- DISASTER MANAGEMENT SYSTEMS Immediate Triage Tape, Red (DMS 05791)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Tarps, 4 Pcs (DMS 05004)
- DISASTER MANAGEMENT SYSTEMS EOC Flag/Vest Kit, 44 Pcs (DMS 05303)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Board (DMS 05527)
- DISASTER MANAGEMENT SYSTEMS Worksheet Portfolio, 29 Pcs (DMS 05736)
- EMERGENCY ZONE First Aid Kit, 118 Pc (904B)
- Disaster Management Systems Emergency Preparedness & Safety Training