Shop All Incident and Triage Supplies
Disaster Management Systems
Minor Triage Tape, Green
Mfr # DMS 05789
Zoro # G7461711
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 4 in
- Color Green
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05789
- Zoro # G7461711
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 1 in |
Length | 4 in |
Height | 4 in |
Details
Item | Minor Triage Tape |
Color | Green |
Description
Minor Triage Tape, Length 4 in, Width 1 in, Height 4 in, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK (7058-1-PK)
- OAKLEY Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size (911444A-001-L/XL)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- 3M E-A-Rsoft Foam Ear Plugs, 200 PK (311-1252)
- DISASTER MANAGEMENT SYSTEMS ICS Worksheet Refill Pack, 125 Pcs (DMS 05568)
- DISASTER MANAGEMENT SYSTEMS Wristband Military Triage Tag, PK50 (DMS 05420M)
- DISASTER MANAGEMENT SYSTEMS MCI Go-Kit (DMS 05778)
- DISASTER MANAGEMENT SYSTEMS Immediate Triage Tape, Red (DMS 05791)
- DISASTER MANAGEMENT SYSTEMS Hospital Decon Kit, 8 Vests (DMS 05041)
- DISASTER MANAGEMENT SYSTEMS EOC Flag/Vest Kit, 44 Pcs (DMS 05303)
- PROPAC STICKER, NATIONAL CERT (C0016)
- Disaster Management Systems Emergency Preparedness & Safety Training