Shop All Incident and Triage Supplies
Disaster Management Systems
Military Triage Tags, PK50
Mfr # DMS 05006M
Zoro # G7547924
product price: $80.55
/pk 50, $1.61/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) All Risk(R) Military Triage Tags
- Width 1 in
- Length 4 1/4 in
- Height 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05006M
- Zoro # G7547924
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 1 in |
Length | 4 1/4 in |
Height | 11 1/2 in |
Details
Item | Military Triage Tags |
Includes | (50) All Risk(R) Military Triage Tags |
Description
Military Triage Tags, Length 4 1/4 in, Width 1 in, Height 11 1/2 in, Includes (50) All Risk(R) Military Triage Tags, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- SIGNMISSION OSHA Danger, Look Out Industrial Trucks Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1441)
- WERNER 30 ft.L Rope Lifeline (L201030)
- REEBOK Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- DISASTER MANAGEMENT SYSTEMS Wristband Triage Tag, PK50 (DMS 05420)
- DISASTER MANAGEMENT SYSTEMS EOC Small Tabletop Flag Kit, 6 Flags (DMS 05760)
- DISASTER MANAGEMENT SYSTEMS Wristband Military Triage Tag, PK50 (DMS 05420M)
- DISASTER MANAGEMENT SYSTEMS Immediate Triage Tape, Red (DMS 05791)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- DISASTER MANAGEMENT SYSTEMS Clinic Command Board (DMS 05503)
- Disaster Management Systems Incident and Triage Supplies