Shop All Incident and Triage Supplies
Disaster Management Systems
MCI Go-Kit
Mfr # DMS 05778
Zoro # G7544144
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes EMT3 Go-kit
- Width 8 in
- Length 16 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05778
- Zoro # G7544144
- Country of Origin Multiple
- Category Incident and Triage Supplies
Dimensions
Width | 8 in |
Length | 16 in |
Height | 13 in |
Details
Item | MCI Go-Kit |
Includes | EMT3 Go-kit |
Description
MCI Go-Kit, Length 16 in, Width 8 in, Height 13 in, Includes (8) Key ICS Medical Branch Positions w/ Clipboards, (5) 10 Packs of All Risk(R) Wristband Triage Tag Starter Packs, Chemlight to Illuminate Kit During Night Operations, JumpSTART/GCS Reference Sheets, Inventory/Re-Order Form
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MWR-05-XL)
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0032BL)
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 26 Positions (DMS 05424)
- DISASTER MANAGEMENT SYSTEMS ICS Worksheet Refill Pack, 125 Pcs (DMS 05568)
- DISASTER MANAGEMENT SYSTEMS Surge Response Go-Kit (DMS 05799)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Tarps, 4 Pcs (DMS 05004)
- DISASTER MANAGEMENT SYSTEMS Hospital Decon Kit, 8 Vests (DMS 05041)
- EMERGENCY ZONE Potty Box, Complete Toilet Set (655P)
- Disaster Management Systems Incident and Triage Supplies