Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
Large Clinic Command Kit, 31 Vests
Mfr # DMS 05450
Zoro # G7890644
product price: $1,772.99
/ea
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (31) Clipboards and Pens, (31) Dynamic Position Vests, (31) Responsibility Cards, Durable Carry Bag
- Size Universal
- ANSI Class 2
- Material Nylon
- Fits Chest Size 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05450
- Zoro # G7890644
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Includes | (31) Clipboards and Pens, (31) Dynamic Position Vests, (31) Responsibility Cards, Durable Carry Bag |
ANSI Class | 2 |
Material | Nylon |
Item | Large Clinic Command Kit |
Safety Vest Legend | Health Care Facility Command |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Responsibility Sheets and Pertinent Forms for Each Position with Clipboard and Pen, Durable Carry Bag |
Standards | ANSI Compliant |
Stripe Color | Silver/Yellow |
Color | Silver/Yellow |
Closure Type | Hook-and-Loop |
Description
Safety Vest, Assorted, Health Care Facility Command, 2, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (31) Clipboards and Pens, (31) Dynamic Position Vests, (31) Responsibility Cards, Durable Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith Safety Helmet Inner Padding, For Use With Helmet Black (WPA0006)
- PIG PIG Utility Spill Basin with Grate 58" L x 35" W x 12" H (PAK472)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- DISASTER MANAGEMENT SYSTEMS Major ICS Vest Kit, 31 Vests (DMS 05737)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- DISASTER MANAGEMENT SYSTEMS CERT ICS Vest Kit, 8 Vests (DMS 05313)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Red, Nylon (DMS-05831)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Vest Kit, Small, 8 Vests (DMS 05371)
- DISASTER MANAGEMENT SYSTEMS Facility Command Vest Kit, 11 Vests (DMS 05306)
- CONDOR 4XL Class 2 High Visibility Vest, Lime (11K780)
- Disaster Management Systems Traffic Safety Vests and Apparel