Shop All Incident and Triage Supplies
Disaster Management Systems
Immediate Triage Tape, Red
Mfr # DMS 05791
Zoro # G7527186
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color Red
- Length 300 ft
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05791
- Zoro # G7527186
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 1 in |
Length | 300 ft |
Height | 4 in |
Details
Item | Immediate Triage Tape |
Color | Red |
Description
Immediate Triage Tape, Length 300 ft, Width 1 in, Height 4 in, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- MSA SAFETY Hood, Tychem(TM), PK4 (10083330)
- ANSELL Gloves, Size 7, PR (87-297)
- DISASTER MANAGEMENT SYSTEMS Wristband Triage Tag, PK50 (DMS 05420)
- DISASTER MANAGEMENT SYSTEMS All Risk Triage Tags, PK50 (DMS 05006)
- DISASTER MANAGEMENT SYSTEMS Incident Command Flag Kit, 8 Flags (DMS 05302)
- DISASTER MANAGEMENT SYSTEMS College/University EOC Command Board (DMS 05782)
- DISASTER MANAGEMENT SYSTEMS MCI Go-Kit (DMS 05778)
- DISASTER MANAGEMENT SYSTEMS Tabletop CERT, Multi-Casualty Incident (DMS 05842)
- EMERGENCY ZONE First Aid Kit, 53 Pc (901)
- Disaster Management Systems Emergency Preparedness & Safety Training