Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
HICS 2014 Vest Kit, Small, 8 Vests
Mfr # DMS 05371
Zoro # G4954013
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Yellow
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05371
- Zoro # G4954013
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | HICS 2014 Vest Kit |
Color | Silver/Yellow |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | (8) Clipboards and Pens, (8) Dynamic Position Vests, (8) Responsibility Cards, Cd With Pdfs of Forms and Responsibility Sheets, Durable Carry Bag |
Stripe Color | Silver/Yellow |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; HICS 2014 Responsibility Cards for Each Position with Clipboard and Pen; HICS 2014 Forms; HICS 2014 CD with PDFs of Forms and Responsibility Sheets; Includes Durable Carry Bag; Dimensions: 30.00 x 10.00 x 10.00 |
Standards | ANSI Compliant |
Safety Vest Legend | Health Care Facility Command |
Description
Safety Vest, Assorted, Health Care Facility Command, 2, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (8) Clipboards and Pens, (8) Dynamic Position Vests, (8) Responsibility Cards, Cd With Pdfs of Forms and Responsibility Sheets, Durable Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P4010LDCS-W)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Kit, 11 Vests (DMS 05526)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- DISASTER MANAGEMENT SYSTEMS Facility Command Vest Kit, 11 Vests (DMS 05306)
- DISASTER MANAGEMENT SYSTEMS CERT ICS Vest Kit, 8 Vests (DMS 05313)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- Disaster Management Systems Traffic Safety Vests and Apparel