Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
HICS 2014 Vest Kit, Medium, 26 Vests
Mfr # DMS 05312
Zoro # G4953347
product price: $1,625.99
/ea
Free Shipping & Returns
$1,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Yellow
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05312
- Zoro # G4953347
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | HICS 2014 Vest Kit |
Color | Silver/Yellow |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | (26) Dynamic Position Vests With Clipboards, Job Action Sheets, Durable Carry Bag |
Stripe Color | Silver/Yellow |
Safety Vest Legend | Health Care Facility Command |
Standards | ANSI Compliant |
Features | Health Care Facility Command, Type P, Class 2, Vest Size Universal; Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62", Vest Length 26"; Responsibility Cards for Each Position with Clipboard and Pen; Durable Carry Bag; Dimensions: 36.00 x 10.00 x 10.00 |
Description
Safety Vest, Assorted, Health Care Facility Command, 2, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (26) Dynamic Position Vests With Clipboards, Job Action Sheets, Durable Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Hard Hat Crown Ratchet Headband, 4, Gray (F400)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- DIXON Five Hole Hydrant Wrench (PHW)
- JAMCO Cabinet, 2-Dr, 45 gal., Flammable, 18 x 65 x 43 (BS45YP)
- DISASTER MANAGEMENT SYSTEMS CERT ICS Vest Kit, 8 Vests (DMS 05313)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Vest Kit, Small, 8 Vests (DMS 05371)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- Disaster Management Systems Workwear and Protective Clothing