Shop All Incident and Triage Supplies
Disaster Management Systems
HICS 2014 Command Board, 76 Positions
Mfr # DMS 05425
Zoro # G7558494
original price:
$791.99
21% off
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 76 Positions, 2nd Portable Command Board, Tabbed Binder with Job Action Sheets, HICS IAP QuickStart Form, Interactive CD, HIMT Charts
- Width 45 1/2 in
- For Use With Mfr. Model No. DMS 05372
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05425
- Zoro # G7558494
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 45 1/2 in |
Height | 35 in |
Details
Item | HICS Command Board |
Includes | 76 Positions, 2nd Portable Command Board, Tabbed Binder with Job Action Sheets, HICS IAP QuickStart Form, Interactive CD, HIMT Charts |
For Use With | Mfr. Model No. DMS 05372 |
Description
HICS Command Board, Width 45 1/2 in, Height 35 in, For Use With Mfr. Model No. DMS 05372, Includes 76 Positions, 2nd Portable Command Board, Tabbed Binder with Job Action Sheets, HICS IAP QuickStart Form, Interactive CD, HIMT Charts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- FALLTECH Bosun Chair, With Belt, XL Body Belt (8039XL)
- KINCO Cold Protection Gloves, L, Yellow, PR (90HK-L)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Tarps, 4 Pcs (DMS 05004)
- DISASTER MANAGEMENT SYSTEMS Clinic Command Board (DMS 05503)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- DISASTER MANAGEMENT SYSTEMS Hospital Decon Kit, 8 Vests (DMS 05041)
- DISASTER MANAGEMENT SYSTEMS Incident Command Flag Kit, 8 Flags (DMS 05302)
- DISASTER MANAGEMENT SYSTEMS Immediate Triage Tape, Red (DMS 05791)
- EMERGENCY ZONE Box Stove, w/5 Fire Discs (244)
- Disaster Management Systems Emergency Preparedness & Safety Training