Shop All Incident and Triage Supplies
Disaster Management Systems
HICS 2014 Command Board, 26 Positions
Mfr # DMS 05424
Zoro # G4884214
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 26 Positions, 2nd Portable Command Board, Tabbed Binder with Job Action Sheets, HICS IAP QuickStart Form, Interactive CD, HICS Guidebook, HIMT Charts
- Width 36 in
- For Use With Mfr. Model No. DMS 05371, DMS 05312
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05424
- Zoro # G4884214
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 36 in |
Height | 24 in |
Details
Item | HICS Command Board |
Includes | 26 Positions, 2nd Portable Command Board, Tabbed Binder with Job Action Sheets, HICS IAP QuickStart Form, Interactive CD, HICS Guidebook, HIMT Charts |
For Use With | Mfr. Model No. DMS 05371, DMS 05312 |
Description
HICS Command Board, Width 36 in, Height 24 in, For Use With Mfr. Model No. DMS 05371, DMS 05312, Includes 26 Positions, 2nd Portable Command Board, Tabbed Binder with Job Action Sheets, HICS IAP QuickStart Form, Interactive CD, HICS Guidebook, HIMT Charts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, M, 8" L, PR (MFL-55-009)
- CONDOR Safety Vest, Yellow/Green, L/XL (491T16)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- DISASTER MANAGEMENT SYSTEMS Incident Command Flag Kit, 8 Flags (DMS 05302)
- DISASTER MANAGEMENT SYSTEMS Structure Fire ICS Worksheet, PK25 (DMS 05564)
- DISASTER MANAGEMENT SYSTEMS All Risk Triage Tags, PK50 (DMS 05006)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Tarps, 4 Pcs (DMS 05004)
- DISASTER MANAGEMENT SYSTEMS Multi-Casualty ICS Worksheet, PK25 (DMS 05562)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- EMERGENCY ZONE Box Stove, w/5 Fire Discs (244)
- Disaster Management Systems Incident and Triage Supplies