Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
Hazardous Materials Vest Kit, 8 Vests
Mfr # DMS 05307
Zoro # G7855102
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Yellow Stripe
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05307
- Zoro # G7855102
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | Hazardous Materials Vest Kit |
Color | Silver/Yellow Stripe |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | (8) Clipboards and Pens, (8) Dynamic Position Vests, (8) Responsibility Cards, Durable Carry Bag |
Stripe Color | Silver/Yellow |
Safety Vest Legend | Haz-Mat Response Command |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Responsibility Sheets for Each Position with Clipboard and Pen; Includes Durable Carry Bag; Dimensions: 30.00 x 10.00 x 10.00 |
Standards | ANSI Compliant |
Description
Safety Vest, Red, Haz-Mat Response Command, 2, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (8) Clipboards and Pens, (8) Dynamic Position Vests, (8) Responsibility Cards, Durable Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 100)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, M (0283RBLKMED)
- CARHARTT Size 13 Men's Western Boot Steel Work Boot, Brown (CMP1200 13W)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- DISASTER MANAGEMENT SYSTEMS Major ICS Vest Kit, 31 Vests (DMS 05737)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- DISASTER MANAGEMENT SYSTEMS CERT ICS Vest Kit, 8 Vests (DMS 05313)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- DISASTER MANAGEMENT SYSTEMS Facility Command Vest Kit, 11 Vests (DMS 05306)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN10)
- Disaster Management Systems High Visibility Clothing