Shop All Flags
Disaster Management Systems
Flag Stand, Water Weight Bag
Mfr # DMS 05742
Zoro # G6126452
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material .5mm PVC
- Height 4 in Filled
- Diameter 18 in Filled, 21 in without Water
- Includes Water Weight Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05742
- Zoro # G6126452
- Country of Origin China
- Category Flags
Dimensions
Height | 4 in Filled |
Diameter | 18 in Filled, 21 in without Water |
Details
Item | Flag Stand Weight |
Color | Yellow |
Material | .5mm PVC |
Includes | Water Weight Bag |
Type | Water Bag |
For Use With | Flag Stands In Case of Windy Conditions |
Accessory Type | Flag Stand Weight |
Description
Flag Stand Weight, Water Bag, Height 4 in Filled, Diameter 18 in Filled, 21 in without Water, Material .5mm PVC, Color Yellow, For Use With Flag Stands In Case of Windy Conditions, Includes Water Weight Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Spur 44T (717-1585)
- GORDONS 7441122 Garden Fertilizer - 2.5 Gallon (GO576798)
- SEYMOUR MIDWEST Landscape Rake, 24", 60" Wood Handle (90324)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0608)
- VALLEY FORGE Us Flag Set Nylon2.5X4Ft (9900ACE)
- CAROLINES TREASURES 28 x 40 in. Mardi Gras Harlequin Fleur de lis House Size Canvas Flag (8133CHF)
- NYLGLO Louisiana Flag, 4x6 Ft, Nylon (142170)
- CAROLINES TREASURES God Bless American Flag with Fawn Pug Canvas House Flag (BB2192CHF)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Beagle No.3 Country Dog Flag Garden Size (CK6318GF)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Flamingo Polyester Garden Flag (M010051)
- CAROLINES TREASURES Carolines Treasures KJ1160CHF USA American Flag with Yorkie Puppy & Yorkshire Terrier Flag Canvas House Size (KJ1160CHF)
- Disaster Management Systems Flags, Banners & Accessories