Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
Facility Command Vest Kit, 11 Vests
Mfr # DMS 05306
Zoro # G8132677
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Yellow
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05306
- Zoro # G8132677
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | Facility Command Vest Kit |
Color | Silver/Yellow |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | (11) Clipboards and Pens, (11) Dynamic Position Vests, (11) Responsibility Cards, Durable Carry Bag |
Stripe Color | Silver/Yellow |
Standards | ANSI Compliant |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Responsibility Sheets for Each Position with Clipboard and Pen, Durable Carry Bag; Dimensions: 30.00 x 10.00 x 10.00 |
Safety Vest Legend | Facility Command |
Description
Safety Vest, Assorted, Facility Command, 2, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (11) Clipboards and Pens, (11) Dynamic Position Vests, (11) Responsibility Cards, Durable Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE CR123A Batteries, PK12 (BATT-BOX-112)
- ZORO SELECT Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange (52WP77)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 3 Gallon Sharps Container w/ Split Rotor Lid, Red (0330-150R)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Kit, 11 Vests (DMS 05526)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Red, Nylon (DMS-05831)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DISASTER MANAGEMENT SYSTEMS Area Command Vest Kit, 9 Vests (DMS 05305)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Vest Kit, Small, 8 Vests (DMS 05371)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA2)
- Disaster Management Systems High Visibility Clothing