Shop All Tags
Disaster Management Systems
Evacuation Tag, 11"x8-1/2", Paper, PK20
Mfr # DMS-05582
Zoro # G406154069
product price: $59.99
/pk 20, $3.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Paper
- Color Multi Color
- Height 1/4 in
- Width 8 1/2 in
- Includes (20) Tags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS-05582
- Zoro # G406154069
- Country of Origin United States
- Category Tags
Dimensions
Height | 1/4 in |
Width | 8 1/2 in |
Length | 11 in |
Details
Material | Synthetic Paper |
Color | Multi Color |
Includes | (20) Tags |
Item | Evacuation Tag |
For Use With | DMS-06327 |
Description
Evacuation Tag, Length 11 in, Width 8 1/2 in, Height 1/4 in, Synthetic Paper, Multi Color, For Use With DMS-06327, Includes (20) Tags, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Quantitative Fit Test Adapter (812022)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- JAFLINE HD Attack Line Fire Hose, 400 psi, Blue (G52H15HDB50N)
- KLEIN TOOLS Cooling Helmet Liner (60181)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-45 (PCMB-3)
- BRADY Number Tag, Brass, Series CWS 451-475, PK25 (87138)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Al, PK25 (TUF-EYE)
- BRADY Danger Bilingual Tag, 5 3/4 in Height, 3 in (TG400B)
- AVERY Printable Tags, with Strings, Sca, PK180 (22848)
- ZORO SELECT Tag, Eye Wash/Shower Inspection, 4 in W x 7 in H, Polyester, Indoor/Outdoor, 10 Pack, White/Green (2RMU6)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, PK100 (8NC19)
- Disaster Management Systems Tags