Shop All Tags
Disaster Management Systems
Evacuation Tag, 11"x8-1/2", Paper, PK20
Mfr # DMS-05505
Zoro # G806154072
product price: $52.79
/pk 20, $2.64/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Paper
- Color Multi Color
- Height 1/4 in
- Width 8 1/2 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS-05505
- Zoro # G806154072
- Country of Origin United States
- Category Tags
Dimensions
Height | 1/4 in |
Width | 8 1/2 in |
Length | 11 in |
Details
Material | Synthetic Paper |
Color | Multi Color |
Item | Evacuation Tag |
For Use With | DMS-06327 |
Includes | (20) Tags |
Description
Evacuation Tag, Length 11 in, Width 8 1/2 in, Height 1/4 in, Synthetic Paper, Multi Color, For Use With DMS-06327, Includes (20) Tags, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Unrippable Vinyl (DL41BUV10)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-05-XL)
- BULLARD Air-Driven Free-Air Pump (ADP20)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK5 (43185)
- AVERY Durable White Asset Tag Labels, La, PK672 (61527)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- ACCUFORM Accuform Danger Do Not Enter, PF-Cardstock, 250/Roll (TAR140)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ELECTROMARK Accepted Tag, 3 x 5-1/2 In, Grn/Wht, PK25 (Y602517)
- Disaster Management Systems Tags