Shop All Incident and Triage Supplies
Disaster Management Systems
Delayed Triage Tape, Yellow
Mfr # DMS 05790
Zoro # G7623743
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 4 in
- Color Yellow
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05790
- Zoro # G7623743
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 1 in |
Length | 4 in |
Height | 4 in |
Details
Item | Delayed Triage Tape |
Color | Yellow |
Description
Delayed Triage Tape, Length 4 in, Width 1 in, Height 4 in, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP E 4' X 8' Charcoal Entrance Mat Entrance Mat (654S48CH)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-4X)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Tarps, 4 Pcs (DMS 05004)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 76 Positions (DMS 05425)
- DISASTER MANAGEMENT SYSTEMS College/University EOC Command Board (DMS 05782)
- DISASTER MANAGEMENT SYSTEMS Patient Victim Cards, PK32 (DMS 05843)
- DISASTER MANAGEMENT SYSTEMS ICS Worksheet Refill Pack, 125 Pcs (DMS 05568)
- DISASTER MANAGEMENT SYSTEMS ICS Command Board (DMS 05794)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- Disaster Management Systems Emergency Preparedness & Safety Training