Shop All Traffic Safety Vests and Apparel
Disaster Management Systems
CHC Vest Kit, 30 Pcs
Mfr # DMS 05523
Zoro # G8073667
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI Class 2
- Material Nylon
- Closure Type Hook-and-Loop
- Includes (10) Clipboards and Pens, (10) Dynamic Position Vests, (10) Responsibility Cards, Durable Carry Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disaster Management Systems
- MFR # DMS 05523
- Zoro # G8073667
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 62 in |
Length | 26 in |
Details
Item | CHC Vest Kit |
Color | Silver/Yellow Stripe |
ANSI Class | 2 |
Material | Nylon |
Closure Type | Hook-and-Loop |
Includes | (10) Clipboards and Pens, (10) Dynamic Position Vests, (10) Responsibility Cards, Durable Carry Bag |
Stripe Color | Silver/Yellow |
Safety Vest Legend | Health Care Facility Command |
Standards | ANSI Compliant |
Features | Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26" |
Description
Safety Vest, Assorted, Health Care Facility Command, 2, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (10) Clipboards and Pens, (10) Dynamic Position Vests, (10) Responsibility Cards, Durable Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 6 3In Vinyl Blk (30406)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Kit, 11 Vests (DMS 05526)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Vest Kit, Medium, 26 Vests (DMS 05312)
- DISASTER MANAGEMENT SYSTEMS Major ICS Vest Kit, 31 Vests (DMS 05737)
- DISASTER MANAGEMENT SYSTEMS Area Command Vest Kit, 9 Vests (DMS 05305)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Red, Nylon (DMS-05831)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, MD (64720)
- Disaster Management Systems Traffic Safety Vests and Apparel