Shop All Portable Vacuums
Dirt Devil
Dirt Devil 1837657 4 amp Standard Bagless Pet Vacuum; Red
Mfr # 1837657
Zoro # G104108821
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dirt Devil
- MFR # 1837657
- Zoro # G104108821
- UPC # 46034903146
- Country of Origin Unknown
- Category Portable Vacuums
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Collection Type: Bagless
- Amps: 4 amps Filtration Type: Standard
- Color: Red
- Corded or Cordless: Cordless
- Weight: 2.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Straight Fiberglass Handle, 172" (60242)
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- GOFER PARTS Replacement Squeegee - Front For Viper VF90124 (GSQ2029BX)
- CARLISLE FOODSERVICE Warehouse Corn Broom, 55in, PK12 (4134967)
- DIRT DEVIL SimpliStik Plus Corded Bagless 3-In-1 Stick Vacuum (SD22010V)
- DIRT DEVIL QuickFlip Plus 16V Cordless Handheld Vacuum Cleaner (BD30025B)
- BLACK & DECKER 72V Cordless Hand Vac (HNVC220BCZ01)
- ATRIX Drum Vacuum (ATI55H-3)
- GLOBAL INDUSTRIAL HEPA Backpack Vacuum w/8-Piece Tool Kit, 6 Quart (261930)
- BISSELL COMMERCIAL Canister Vacuums, Cartridge Filter, 84 dBA (BGC2000)
- DEWALT Hepa Stick Vac 20V Max w/ Bonus DCB204 (DCV501HB/DCB204)
- Dirt Devil Portable Vacuums