Shop All Upright Vacuums
Dirt Devil
Bagless Corded Standard Filter Upright Vacuum
Mfr # UD76200V
Zoro # G712025831
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Dirt Devil
- MFR # UD76200V
- Zoro # G712025831
- UPC # 46034904358
- Country of Origin Viet Nam
- Category Upright Vacuums
Description
Introducing the Dirt Devil Multi-Surface+ Upright Vacuum designed to deliver an exceptional deep clean on every floor. With powerful multi-floor suction it efficiently tackles dirt and dust in every room while the innovative PowerPass technology reduces passes and prevents scatter on hard floors. Its lightweight design enables effortless cleaning from room to room and the high-performance filtration system ensures minimal dirt and dust particles are released back into the air. Plus the large easy-empty dirt cup allows for hassle-free disposal with just one touch of a button. Experience the ultimate convenience and performance with the Dirt Devil Multi-Surface+ Upright Vacuum.
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
- DELTA Kayra Tissue Holder (73350-BL)
- RUST-OLEUM Modern Masters Am204 1G Clear Permacoat X-Treme Matte (AM204-GAL)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- HOSHIZAKI Cleaner, Scale Away , 1Gal (SCALEAWAY)
- DIRT DEVIL Endura Reach Bagless Corded Cyclonic Filter Upright Vacuum (UD20124V)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- POWR-FLITE Tornado® CVD 38 Deluxe Upright Vacuum, 15" Cleaning Width, Black (91438)
- EUREKA Sanitaire Commercial Upright Vacuum with Vibra-Groomer II 16lbs Red (SC684F)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- Dirt Devil Upright Vacuums