Directv

Directv PI29R1 29V Power Inserter for SWM8; SWM16 50A08B06C02


product price: $28.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • The operating voltage light is located on the bottom part of the unit
  • Operating temperature range 0 to 52c / 32 to 125f
  • Frequency range 2-2150 mhz
  • Insertion loss 15 db typ
Specifications
  • Fuse Protection: 250V, 2A
  • Voltage: 29V
  • Weight: 0.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.