Shop All Universal Remotes
Directv
Directv MS3X4WB 3 x 4 in. Multiswitch with Weather Boots
Mfr # MS3X4WB
Zoro # G204127272
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Directv
- MFR # MS3X4WB
- Zoro # G204127272
- Country of Origin China
- Category Universal Remotes
Description
Features
- Non-powered - powered by satellite receiver
- Up to four satellite receivers can independently select different satellite channels
- Tivo units require two connections to dish & would count a two receivers.
- Size: 3 x 4 in.
- Frequency: 40 - 2050 Mhz
- Switch: Zinwell sam3402 3 x 4 in. Multi-Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 6 Pack (ML4-6MP687234)
- CREST HEALTHCARE EconoCall Call Cord, 7' Cord, Jeron 620 8-Pin Din Plug (117728)
- ILC Replacement for Panasonic Up-rw1245p1 (UP-RW1245P1 PANASONIC)
- ILC Replacement for Sanyo Plc-xu60 Lamp & Housing (PLC-XU60 LAMP & HOUSING SANYO)
- DIRECTV Directv SPLIT4MRV Directv- Mrv Swm 4 Way Splitter 2-2150 Mhz 1 Port Power Passing Weather Se- Split4Mrv (SPLIT4MRV)
- PYLE PyleHome PRJSM9406 Universal 84-Inch Roll-Down Pull-Down Manual Projection Screen - 50.3 in. x 67.3 in. Matte White (PRJSM9406)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- SAMSUNG Remote Control, Plastic, Original, 51/64" D (AA59-00817A)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING LG 100/BX (LGBL-L)
- JASCO GE Universal Remote Control (33709)
- EAGLE ASPEN Optional Power Supply Port with 3-In x 8-Out Multiswitch (501080)
- Directv Universal Remotes