Shop All Wire Mesh Screens
Direct Metals
Wire Cloth, 12" W, 12" L, 0.0075" Wire Dia
Mfr # 3DLN8
Zoro # G2584745
original price:
$7.65
3% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Fine
- Mesh Size 60 x 60
- Width 12 in
- Length 12 in
- Wire Dia. 0.0075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Direct Metals
- MFR # 3DLN8
- Zoro # G2584745
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 60 x 60 |
Width | 12 in |
Length | 12 in |
Wire Dia. | 0.0075 in |
Opening Size | 0.0092 in |
Details
Item | Wire Cloth |
Type | Plain Weave |
Alloy Type | 304 |
Open Area (%) | 30.5 |
Finish | Plain |
Material | Stainless Steel |
Description
Wire Cloth, Material Stainless Steel, Mesh Size 60 x 60, Opening Size 0.0092 in, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10322-M)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-H60-164)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8558-M)
- POLY-AMERICA CFHK015083-0200C 8'4 in.x 200' 1.5mil Clear Poly Film (CFHK015083-200C)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia (3004129)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8555-M)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Charcoal (3000976)
- ZORO SELECT Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia (3000735)
- Direct Metals Wire Mesh Screens