Shop All Aluminum Gratings
This Product is Discontinued
Direct Metals
Metal Grating, Serrated, 24In. W, 1.25In. H (Discontinued)
Mfr # 23125R125-A2
Zoro # G6389677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Surface Serrated
- Height 1.25"
- Width 24"
- Bearing Bar Thickness 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Direct Metals
- MFR # 23125R125-A2
- Zoro # G6389677
- Country of Origin Multiple
- Category Aluminum Gratings
Dimensions
Height | 1.25" |
Width | 24" |
Span (Length) - Grating | 24" |
Details
Material | Aluminum |
Surface | Serrated |
Bearing Bar Thickness | 0.125" |
Bearing Bar Spacing | 1.188" |
Cross Bar Spacing | 4" |
Span | 24" |
Item | Bar Grating |
Description
Bar Grating, Aluminum, 0.125 in Bearing Bar Thickness, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.