Shop All Stainless Steel Sheets
Direct Metals
Expanded Sheet, Flat, SS, 2 x2 ft, 1-1/2-#13
Mfr # 44F15013-24X24
Zoro # G1068916
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.080 in
- Width 2 ft
- Length 2 ft
- Temper 2B
- Opening Size 1.000 x 2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Direct Metals
- MFR # 44F15013-24X24
- Zoro # G1068916
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 2 ft |
Length | 2 ft |
Opening Size | 1.000 x 2.625 in |
Trade Size | 1 1/2 in-#13 |
Length Tolerance | +/-0.125 in |
Design Size | 1.330 x 3.150 in |
Width Tolerance | +/-0.125 in |
Strand Width | 0.124 in |
Strand Size | 0.124 in x 0.079 in |
Details
Overall Thickness | 0.080 in |
Temper | 2B |
Alloy Type | 304 |
Typical Hardness | Not Rated |
Strand Thickness | 0.079 in |
Item | Expanded Sheet |
Tensile Strength | Not Rated |
Finish | Mill |
Material | Stainless Steel |
Hardness Scale | Not Rated |
Yield Strength | Not Rated |
Style | Flat |
Description
Expanded Sheet, Material Stainless Steel, Overall Thickness 0.080 in, Strand Thickness 0.079 in, Strand Width 0.124 in, Trade Size 1 1/2 in-#13, Tensile Strength Not Rated, Length Tolerance +/-0.125 in, Opening Size 1.000 x 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-UHMW-228)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12650_1_0)
- SAS SAFETY FOAM PLUG f/6102 - each (SA6103)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- Direct Metals Stainless Steel Sheets