Shop All Ladder Accessories
Zoro Select
Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H
Mfr # 63C3L13-48.75
Zoro # G2016607
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Perforated
- Overall Height 1 1/8 in
- Overall Width 1 5/8 in
- Overall Length 48 in
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63C3L13-48.75
- Zoro # G2016607
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 1 5/8 in |
Overall Length | 48 in |
Details
Step Tread | Perforated |
Item | Anti-Slip Ladder Rung |
Gauge | 13 |
Material | HRPO Steel |
Finish | Natural |
Ladder Tread | Perforated |
Description
Anti-Slip Ladder Rung, Step Tread Perforated, Material HRPO Steel, Gauge 13, Overall Length 48 in, Overall Width 1 5/8 in, Overall Height 1 1/8 in, Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/4" Strap Loop (T7691802)
- US CARGO CONTROL Corner Protector - 20 Pack (CP-VB2GO)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- PROSOURCE Hand Truck Tire W/Tube 400 Lbs (CW/GS-3339)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- ZORO SELECT Anti-Slip Stair Tread, 40 in. L, 12 in. W (3252014-TRD40)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 17 in. L (6926T-T304-17)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 16 Gauge (63S4L16-48.75)
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- WERNER Replacement Feet (21-7)
- Zoro Select Ladder Accessories