Shop All Ladder Accessories
Zoro Select
Anti-Slip Ladder Rung, 50in.L x 1-1/2in.H
Mfr # 63C4L13-48.75
Zoro # G2016570
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Perforated
- Overall Height 1 1/2 in
- Overall Width 2 1/4 in
- Overall Length 48 in
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63C4L13-48.75
- Zoro # G2016570
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 2 1/4 in |
Overall Length | 48 in |
Details
Step Tread | Perforated |
Item | Anti-Slip Ladder Rung |
Gauge | 13 |
Material | Carbon Steel |
Finish | Natural |
Ladder Tread | Perforated |
Description
Anti-Slip Ladder Rung, Step Tread Perforated, Material Carbon Steel, Gauge 13, Overall Length 48 in, Overall Width 2 1/4 in, Overall Height 1 1/2 in, Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Hammerlock Link, Gr 100, 3/8 in., 8800 lb. (1015122)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3636RA3B4B8AC1P6)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- ZORO SELECT Anti-Slip Bar, Aluminum, 17 in. L (6926T-A-17)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 17 in. L (6926T-T304-17)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 84 in. L (6926T-T304-84)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- LOUISVILLE Label Kit (PK-AE3200)
- Zoro Select Ladder Accessories