Shop All Hand Scrapers
Direct Brands
Scraper Blade, Orange, Plastic, PK25
Mfr # MS103
Zoro # G7898865
original price:
$14.89
10% off
new price: $13.29
/pk 25, $0.53/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Delrin(R) Plastic
- Blade Width 1 1/2 in
- Blade Length 3/4 in
- Overall Length 3/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Direct Brands
- MFR # MS103
- Zoro # G7898865
- Country of Origin China
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3/4 in |
Overall Length | 3/4 in |
Overall Height | 3/4 in |
Overall Width | 1 1/2 in |
Details
Item | Scraper Blade |
Blade Material | Delrin(R) Plastic |
Color | Orange |
Handle Material | No Handle |
Knife / Scraper Sub-Category | Scrapers |
Blade Type | Double Edge Razor |
Nonsparking | Yes |
Putty Knife/Scraper Blade Flexibility | Stiff |
No. of Edges | 2 |
Material | Delrin(R) |
Product Type | Scraper Blade |
Description
Scraper Blade, Material Delrin(R), Overall Height 3/4 in, Overall Length 3/4 in, Overall Width 1 1/2 in, Product Type Scraper Blade, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- MILWAUKEE TOOL 3" Dry Core Masonry Bit (48-17-0030)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792619)
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK100 (GDS-137)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK100 (GDS-106)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK20 (GDS-104)
- S & H INDUSTRIES SCRAPER BLADES PLASTIC (100/bx) (KE77239)
- DURSTON MANUFACTURING Slim Super Flex Ss Putty Knife 2 Wi (SSF2)
- EQUALIZER INDUSTRIES Scraper Blade (BFE1400)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-29-XNGL)
- Direct Brands Hand Scrapers