Shop All Hand Scrapers
Direct Brands
Scraper Blade, Orange, Plastic, PK100
Mfr # GDS-106
Zoro # G7898740
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Delrin(R) Plastic
- Blade Width 1 1/2 in
- Blade Length 3/4 in
- Overall Length 3/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Direct Brands
- MFR # GDS-106
- Zoro # G7898740
- Country of Origin China
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3/4 in |
Overall Length | 3/4 in |
Overall Height | 3/4 in |
Overall Width | 1 1/2 in |
Details
Item | Scraper Blade |
Blade Material | Delrin(R) Plastic |
Color | Orange |
Handle Material | No Handle |
Putty Knife/Scraper Blade Flexibility | Stiff |
Knife / Scraper Sub-Category | Scrapers |
No. of Edges | 2 |
Nonsparking | Yes |
Blade Type | Double Edge Razor |
Material | Delrin(R) |
Product Type | Scraper Blade |
Description
Scraper Blade, Material Delrin(R), Overall Height 3/4 in, Overall Length 3/4 in, Overall Width 1 1/2 in, Product Type Scraper Blade, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YT59)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- METABO Battery Charger For Li-Ion 14.4V-36V (ASC 55 BATTERY CHARGER 120V)
- X1 TOOLS 1/8 Hex Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-HEX-1250x1)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK25 (MS103)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK20 (GDS-104)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK100 (GDS-137)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- MIDWEST RAKE Midwest Rake Aluminum Pusher/Scraper (51936)
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- ALLPOINTS Scraper, Griddle 15-1/2in, S/S (1421690)
- Direct Brands Hand Scrapers