Shop All Hand Scrapers
Direct Brands
Scraper Blade, Blue, Plastic, PK20
Mfr # GDS-104
Zoro # G7898731
product price: $13.89
/pk 20, $0.69/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate Plastic
- Blade Width 1 1/2 in
- Blade Length 3/4 in
- Overall Length 3/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Direct Brands
- MFR # GDS-104
- Zoro # G7898731
- Country of Origin China
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3/4 in |
Overall Length | 3/4 in |
Overall Height | 3/4 in |
Overall Width | 1 1/2 in |
Details
Item | Scraper Blade |
Blade Material | Polycarbonate Plastic |
Color | Blue |
Handle Material | No Handle |
No. of Edges | 2 |
Nonsparking | Yes |
Putty Knife/Scraper Blade Flexibility | Stiff |
Knife / Scraper Sub-Category | Scrapers |
Blade Type | Double Edge Razor |
Material | Polycarbonate |
Product Type | Scraper Blade |
Description
Scraper Blade, Material Polycarbonate, Overall Height 3/4 in, Overall Length 3/4 in, Overall Width 1 1/2 in, Product Type Scraper Blade, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Renewal Kit 3/4" Drive Torque Wrench Ren (9610-0112RK)
- CHANNELLOCK Aviation Snip, Upright, Right, 10", Upright, Right, 8.18" (610UR)
- KNAACK Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (36)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK100 (GDS-137)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK25 (MS103)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK100 (GDS-106)
- J. RACENSTEIN Scraper, Triumph, Angled, 6" (35-32)
- REMCO Large Hand Scraper, Blue, 4x9-3/4 In. (69623)
- REMCO Small Hand Scraper, Blue, 3 x 8 In (69613)
- CFC DISTRIBUTORS Replacement Brace for Push/Pull Scraper (KCFSWDPP)
- Direct Brands Specialty Safety Tools