Shop All Hand Scrapers
Direct Brands
Scraper Blade, Blue, Plastic, PK100
Mfr # GDS-137
Zoro # G7898716
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate Plastic
- Blade Width 1 1/2 in
- Blade Length 3/4 in
- Overall Length 3/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Direct Brands
- MFR # GDS-137
- Zoro # G7898716
- Country of Origin China
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3/4 in |
Overall Length | 3/4 in |
Overall Height | 3/4 in |
Overall Width | 1 1/2 in |
Details
Item | Scraper Blade |
Blade Material | Polycarbonate Plastic |
Color | Blue |
Handle Material | No Handle |
Knife / Scraper Sub-Category | Scrapers |
No. of Edges | 2 |
Blade Type | Double Edge Razor |
Nonsparking | Yes |
Putty Knife/Scraper Blade Flexibility | Stiff |
Material | Polycarbonate |
Product Type | Scraper Blade |
Description
Scraper Blade, Material Polycarbonate, Overall Height 3/4 in, Overall Length 3/4 in, Overall Width 1 1/2 in, Product Type Scraper Blade, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -12'6)
- BON TOOL Bon 14-897 Cat-A-Corner Brace, 7 Foot Spacing (14-897)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK100 (GDS-106)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK25 (MS103)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK20 (GDS-104)
- MAYHEW 1 1/2 Inch Angled Scraper (42017)
- TITAN Offset Stainless Stl Scraper, 3" (TIT11504)
- BEST LOOK 4 In. Replacement Scraper Blade (793574)
- MOERMAN Scraper 4 Inch (17832)
- Direct Brands Hand Scrapers