Shop All Certificates & Awards
Diploma Mill
First Place Award Ribbon, 2in x 8in, PK18
Mfr # AR001
Zoro # G1423452
product price: $27.65
/pk 18, $1.54/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-14 Years
- Material Fabric, Foil
- Recommended Grade Grade PK-8
- Includes 18 ribbons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diploma Mill
- MFR # AR001
- Zoro # G1423452
- UPC # 194629031184
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 4-14 Years |
Material | Fabric, Foil |
Recommended Grade | Grade PK-8 |
Includes | 18 ribbons |
Description
A great way to encourage participation, motivate players and get everyone in your group involved in your activity! Great awards for the classroom, athletic events, art shows or friendly competition! Each ribbon has beautifully foiled graphics and is finished at the top with a card on the back for personalization and a string for hanging. Each pack includes 6 brightly colored first place ribbons. Each ribbon measures 2" x 8". Sold as 3 packs for a total of 18 ribbons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLY 1931 Chevrolet 3100 Pick Up Truck 1 isto 24 - 1 isto 27 Diecast Model Car, Red (22087R)
- SAX True Flow Acrylic Gesso Primer, Gallon, Black (4747)
- BSC PREFERRED 26 x 16 x 19'' Corrugated Boxes, 10PK (S-4741)
- POST-IT Flag, 5"X2", Pg Markr, 5, Ne, PK500 (6705AN)
- QUALITY RESOURCE GROUP Travel Mug, Safety Begins Here, 18 oz. (3771)
- AVERY Avery® Print or Write Notarial & Certificate Seals, 2" Diameter, Gold, 44 Labels/Pack (5868)
- GEOGRAPHICS Stationery, Certifs, 50Pkbe Pk (GEO20008)
- GREAT PAPERS Certificate with Gold Foil Seals, PK25 (2015076)
- GREAT PAPERS Certificate Gold Foil Linked Cast, PK12 (2012198)
- AVERY Seal, Notarial, Gold, 2""Dia 44PK (AVE05868)
- GREAT PAPERS Certificate Cover Linen, Navy with, PK3 (938903)
- Diploma Mill Certificates & Awards