Shop All LED Strip Lights
Diode Led
Strip Lights
Mfr # DI-24V-BLBSC2-27-W016
Zoro # G511934860
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 2108
- Dimmable Yes
- Color Rendering Index 90
- Voltage 24 V DC
- Color Temperature 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-24V-BLBSC2-27-W016
- Zoro # G511934860
- UPC # 848333021589
- Country of Origin China
- Category LED Strip Lights
Dimensions
Manufacturer Warranty Length | 7 yr |
Overall Length | 16 3/8 ft |
Overall Height | 1/8 in |
Overall Width | 5/16 in |
Details
Standards | UL 2108 |
Dimmable | Yes |
Item | LED Tape Light Spools |
Color Rendering Index | 90 |
Voltage | 24 V DC |
Color Temperature | 2700K |
Light Color | White |
Rated Life | 50,000 hr |
Maximum Operating Temperature | 176 Degrees F |
Light Output | 209 lm |
Cutting Intervals | 2 in |
Minimum Operating Temperature | -4 Degrees F |
Wattage | 2.9 W |
Connection Type | Plug-In |
Maximum Run | 40 ft |
Environmental Rating | Damp Location Rated, Dry Location Rated |
Description
LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 2.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Color Rendering Index 90, Color Temperature 2700K, Connection Type Plug-In, Environmental Rating Damp Location Rated, Dry Location Rated, Light Output 209 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 40 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 65000 lm, 450W, 5000K Color Temp. (LED450BT56/750)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/835)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3500)
- DIODE LED 200 LED Tape Light 24V 5000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-5000)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, Black (DI-PA-24V12W-CL2-B)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- Diode Led LED Strip Lights