Shop All Electronic LED Drivers
Diode Led
LO-PRO Mini LED driver Jct box & driver combo, 48V 60W VLM
Mfr # VLM60W-48-LPM
Zoro # G701256499
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diode Led
- MFR # VLM60W-48-LPM
- Zoro # G701256499
- UPC # 848333022531
- Country of Origin China
- Category Electronic LED Drivers
Description
LO-PRO Mini LED driver junction box & driver combo, 48V 60W VLM
The VLM Series LED Driver is the highest efficiency LED power supply with the smallest footprint. Every component selected is the most compact version without sacrificing performance and is UL Listed. To push this concept to its limits, some components that do not exist in the industry were created solely for this innovative low-voltage LED power supply.
DESIGNED IN PACE WITH THE INDUSTRY:
LED lighting technology and quality are advancing every year. Now is the time for LED drivers to stand out. By utilizing advanced 3D design techniques, the amount of empty space left on the board and within the driver housing is drastically reduced. Minimizing noise paths and optimizing the flow of energy through the converter are paramount to success in high density design.
THERMAL EFFICIENCY DEFINED:
VLM Series LED Drivers are potted with precision to conduct heat more uniformly to the bottom and the body of the driver. The entire driver contact surface area is fully utilized to dissipate thermal build-up and deliver reliable power to your lighting.
The LO-PRO & Mini Junction Box is a patented UL Listed electrical enclosure meets electrical code requirements and cost saving measures with easy installation of LED power supplies in most environments. This model is compatible exclusively with the VLM Series Drivers.
The VLM Series LED Driver is the highest efficiency LED power supply with the smallest footprint. Every component selected is the most compact version without sacrificing performance and is UL Listed. To push this concept to its limits, some components that do not exist in the industry were created solely for this innovative low-voltage LED power supply.
DESIGNED IN PACE WITH THE INDUSTRY:
LED lighting technology and quality are advancing every year. Now is the time for LED drivers to stand out. By utilizing advanced 3D design techniques, the amount of empty space left on the board and within the driver housing is drastically reduced. Minimizing noise paths and optimizing the flow of energy through the converter are paramount to success in high density design.
THERMAL EFFICIENCY DEFINED:
VLM Series LED Drivers are potted with precision to conduct heat more uniformly to the bottom and the body of the driver. The entire driver contact surface area is fully utilized to dissipate thermal build-up and deliver reliable power to your lighting.
The LO-PRO & Mini Junction Box is a patented UL Listed electrical enclosure meets electrical code requirements and cost saving measures with easy installation of LED power supplies in most environments. This model is compatible exclusively with the VLM Series Drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12B)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- SUNLITE Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K (88178-SU)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 12V (DI-TD-12V-20W)
- DIODE LED Grainger Product (DI-ODX-24V30W-J)
- DIODE LED VLM Constant Voltage Driver - 48V, 60W (VLM60W-48)
- DIODE LED 90W Commercial Grade Driver, 24V - Class 2 (DI-CV-MW24V90W-277)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 10W, 24V (DI-TD-24V-10W)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- Diode Led Electronic LED Drivers