Shop All Electronic LED Drivers
Diode Led
LO-PRO Large Jct Box with Double VLM Driver Combo - 24V 100W
Mfr # VLM200W-24-LPL
Zoro # G301256523
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # VLM200W-24-LPL
- Zoro # G301256523
- UPC # 848333030369
- Country of Origin China
- Category Electronic LED Drivers
Description
LO-PRO Large Junction Box with Double VLM Driver Combo - 24V 100W
Includes 1 (quantity) Junction box, and 2 (quantity) 100W, 24V, VLM Drivers
The VLM Series LED Driver is the highest efficiency LED power supply with the smallest footprint. Every component selected is the most compact version without sacrificing performance and is UL Listed. To push this concept to its limits, some components that do not exist in the industry were created solely for this innovative low-voltage LED power supply.
DESIGNED IN PACE WITH THE INDUSTRY:
LED lighting technology and quality are advancing every year. Now is the time for LED drivers to stand out. By utilizing advanced 3D design techniques, the amount of empty space left on the board and within the driver housing is drastically reduced. Minimizing noise paths and optimizing the flow of energy through the converter are paramount to success in high density design.
THERMAL EFFICIENCY DEFINED:
VLM Series LED Drivers are potted with precision to conduct heat more uniformly to the bottom and the body of the driver. The entire driver contact surface area is fully utilized to dissipate thermal build-up and deliver reliable power to your lighting.
LO-PRO Junction Box - A low-profile and rugged steel enclosure that complies with electrical codes requiring junction boxes to separate household and low voltage wiring.
Includes 1 (quantity) Junction box, and 2 (quantity) 100W, 24V, VLM Drivers
The VLM Series LED Driver is the highest efficiency LED power supply with the smallest footprint. Every component selected is the most compact version without sacrificing performance and is UL Listed. To push this concept to its limits, some components that do not exist in the industry were created solely for this innovative low-voltage LED power supply.
DESIGNED IN PACE WITH THE INDUSTRY:
LED lighting technology and quality are advancing every year. Now is the time for LED drivers to stand out. By utilizing advanced 3D design techniques, the amount of empty space left on the board and within the driver housing is drastically reduced. Minimizing noise paths and optimizing the flow of energy through the converter are paramount to success in high density design.
THERMAL EFFICIENCY DEFINED:
VLM Series LED Drivers are potted with precision to conduct heat more uniformly to the bottom and the body of the driver. The entire driver contact surface area is fully utilized to dissipate thermal build-up and deliver reliable power to your lighting.
LO-PRO Junction Box - A low-profile and rugged steel enclosure that complies with electrical codes requiring junction boxes to separate household and low voltage wiring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84025)
- ILC Replacement for Ushio 1000366 replacement light bulb lamp (1000366 USHIO)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- DIODE LED DC Constant Voltage Driver, Class 2, 20W, 12V (DI-0904)
- DIODE LED LO-PRO Jct Box Driver Combo -12V DC Constant Volt Driver, Class 2, 20W (DI-0904-LPS)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 30W, 12V (DI-TD-12V-30W)
- DIODE LED LO-PRO Wet Loc Jct Box Driver Combo - 24V OMNIDRIVE ELV - 30W (DI-TD-24V-30W-LPS3R)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 10W, 24V (DI-TD-24V-10W)
- Diode Led Electronic LED Drivers