Shop All LED Strip Lights
Diode Led
LED Tape Light Kits
Mfr # DI-24V-BLBSC3-35-100
Zoro # G911934880
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Light Color White
- Color Temperature 3500K
- Color Rendering Index 90
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-24V-BLBSC3-35-100
- Zoro # G911934880
- UPC # 848333026119
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Width | 5/16 in |
Overall Height | 1/8 in |
Overall Length | 100 ft |
Manufacturer Warranty Length | 7 yr |
Details
Voltage | 24 V DC |
Light Color | White |
Color Temperature | 3500K |
Color Rendering Index | 90 |
Dimmable | Yes |
Rated Life | 50,000 hr |
Item | LED Tape Light Spools |
Standards | CE, RoHS, UL Listed |
Wattage | 4.5 W |
Connection Type | Wire |
Maximum Run | 22 ft |
Maximum Operating Temperature | 176 Degrees F |
Environmental Rating | Damp Location Rated |
Minimum Operating Temperature | -4 Degrees F |
Light Output | 329 lm |
Cutting Intervals | 2 in |
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 4.5 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Color Rendering Index 90, Color Temperature 3500K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 329 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 22 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 replacement light bulb lamp (35AR111/SP4 GE GENERAL ELECTRIC G.E)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- WHETSTONE Dynamo Hand Crank Solar Powered Lantern - LED Light with Adjustable Settings by Black (75-SL126)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 400 ft. Spool (DI-24V-BLBSC1-27-400)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3000)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC2-27-016)
- Diode Led LED Strip Lights