Shop All LED Strip Lights
Diode Led
LED Tape Light Kits
Mfr # DI-24V-BLBSC2-35-100
Zoro # G311934985
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Color Rendering Index 90
- Voltage 24 V DC
- Light Color White
- Color Temperature 3500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-24V-BLBSC2-35-100
- Zoro # G311934985
- UPC # 848333022968
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Length | 100 ft |
Overall Width | 5/16 in |
Manufacturer Warranty Length | 7 yr |
Overall Height | 1/8 in |
Details
Rated Life | 50,000 hr |
Color Rendering Index | 90 |
Voltage | 24 V DC |
Item | LED Tape Light Spools |
Light Color | White |
Color Temperature | 3500K |
Dimmable | Yes |
Standards | CE, RoHS, UL Listed |
Cutting Intervals | 2 in |
Minimum Operating Temperature | -4 Degrees F |
Light Output | 249 lm |
Maximum Operating Temperature | 176 Degrees F |
Connection Type | Wire |
Environmental Rating | Damp Location Rated |
Wattage | 2.9 W |
Maximum Run | 40 ft |
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 2.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Color Rendering Index 90, Color Temperature 3500K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 249 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 40 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay B4040 replacement light bulb lamp (B4040 STINGER / DEJAY)
- STREAMLIGHT Tactical Lantern, LED, Orange (45805)
- HALO Dome Lens Showerlight, 5054 (5054PS)
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- DIODE LED 100 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-016)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- Diode Led LED Strip Lights