Shop All LED Strip Lights
Diode Led
LED Tape Light Kits
Mfr # DI-24V-BLBSC2-30-100
Zoro # G311934947
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Voltage 24 V DC
- Color Rendering Index 90
- Rated Life 50,000 hr
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-24V-BLBSC2-30-100
- Zoro # G311934947
- UPC # 848333020889
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Height | 1/8 in |
Overall Length | 100 ft |
Manufacturer Warranty Length | 7 yr |
Overall Width | 5/16 in |
Details
Dimmable | Yes |
Voltage | 24 V DC |
Color Rendering Index | 90 |
Rated Life | 50,000 hr |
Light Color | White |
Color Temperature | 3000K |
Item | LED Tape Light Spools |
Standards | CE, RoHS, UL Listed |
Maximum Run | 40 ft |
Connection Type | Wire |
Maximum Operating Temperature | 176 Degrees F |
Wattage | 2.9 W |
Light Output | 237 lm |
Environmental Rating | Damp Location Rated |
Cutting Intervals | 2 in |
Minimum Operating Temperature | -4 Degrees F |
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 2.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Color Rendering Index 90, Color Temperature 3000K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 237 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 40 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- NEWHOUSE LIGHTING GBF Base 2.3W LED Elevator Bulb BA15D, 12V, 3000K, 200 Lumens, PK 4 (GBF-2320-4)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-016)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- DIODE LED 100 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC1OM30-3000)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3500)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- Diode Led LED Strip Lights