Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # VLM60W-48
Zoro # G711929376
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Ambient Temperature Range -4 Degrees to 122 Degrees F
- Junction Box Included Driver Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # VLM60W-48
- Zoro # G711929376
- UPC # 848333016776
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 60 W |
Ballast Dimming | Yes |
Environmental Rating | Wet Location Rated |
Item | LED Driver |
Ambient Temperature Range | -4 Degrees to 122 Degrees F |
Junction Box Included | Driver Only |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- ILC Replacement for Satco S4883 replacement light bulb lamp (S4883 SATCO)
- DORCY Yellow Led 20 lm (41-2350)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- DIODE LED LO-PRO Wet Loc Jct Box Driver Combo - 24V OMNIDRIVE ELV - 30W (DI-TD-24V-30W-LPS3R)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- DIODE LED Junction Box and Dimmable Driver Combo - 24V, 30W (DI-TD-24V-30W-LPS)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- DIODE LED Electric Dimmable Driver, 24V - 60W (DI-TD-24V-60W)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- Diode Led Electronic LED Drivers