Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # VLM60W-48-LPM
Zoro # G011929380
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Junction Box Included Junction Box
- Ambient Temperature Range -4 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # VLM60W-48-LPM
- Zoro # G011929380
- UPC # 848333022531
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 60 W |
Ballast Dimming | Yes |
Environmental Rating | Wet Location Rated |
Item | LED Driver |
Junction Box Included | Junction Box |
Ambient Temperature Range | -4 Degrees to 122 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841/2XL/ALTO II 28W 30PK)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 12V (DI-0918)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 48V 60W VLM (VLM60W-48-LPM)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- FULHAM CC, 0-10V, 15W, Univ, 350mA, 21-42VDC (T1M1UNV0350-15L)
- Diode Led Electronic LED Drivers