Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # VLM60W-24-LPS3R
Zoro # G111929266
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Junction Box Included NEMA 3 Junction Box
- Ambient Temperature Range -4 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # VLM60W-24-LPS3R
- Zoro # G111929266
- UPC # 848333029851
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 60 W |
Ballast Dimming | Yes |
Item | LED Driver |
Environmental Rating | Wet Location Rated |
Junction Box Included | NEMA 3 Junction Box |
Ambient Temperature Range | -4 Degrees to 122 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LEDPL1-WHT LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, White (LEDPL1-WHT)
- MAXLITE Barn Light, LED Replacement For 150W MH (DBL40UT5-CSGPN)
- SATCO 375 W BR40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V - Shatter Proof (S7012)
- ELCO LIGHTING 3 Adjustable Pull Down Trim" (EL2696W)
- DIODE LED LO-PRO Jct Box Driver Combo - 24V 0-10V Dimmable Driver, 90W (DI-DM-MW24V90W-0-10V-LPL)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 30W, 12V (DI-TD-12V-30W)
- DIODE LED Junction Box and Dimmable Driver Combo - 24V, 30W (DI-TD-24V-30W-LPS)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V Constant Voltage, 60W, 120-277V AC (DI-CV-MW12V60W-277-LPS)
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- DIODE LED DC Constant Voltage Driver, Class 2, 20W, 12V (DI-0904)
- FULHAM FIREHORSE Hand Held Remote LED Driver Programmer (TPSB-100)
- Diode Led Electronic LED Drivers