Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # VLM60W-24-LPM
Zoro # G011929298
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Ambient Temperature Range -4 Degrees to 122 Degrees F
- Junction Box Included Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # VLM60W-24-LPM
- Zoro # G011929298
- UPC # 848333022517
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 60 W |
Ballast Dimming | Yes |
Item | LED Driver |
Environmental Rating | Wet Location Rated |
Ambient Temperature Range | -4 Degrees to 122 Degrees F |
Junction Box Included | Junction Box |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- ILC Replacement for Osram Sylvania F18t8cw/k28 replacement light bulb lamp (F18T8CW/K28 OSRAM SYLVANIA)
- LIFE+GEAR Mini Adventure Lantern (41-3973)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 12V 60W VLM (VLM60W-12-LPM)
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- FULHAM Hand Held Remote LED Driver Programmer (TPSB-100)
- Diode Led Electronic LED Drivers