Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # VLM100W-24
Zoro # G711929222
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 100 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Junction Box Included Driver Only
- Ambient Temperature Range -4 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # VLM100W-24
- Zoro # G711929222
- UPC # 848333016738
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 100 W |
Ballast Dimming | Yes |
Environmental Rating | Wet Location Rated |
Item | LED Driver |
Junction Box Included | Driver Only |
Ambient Temperature Range | -4 Degrees to 122 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Troffer Fixture LED Retrofit Kit, 5000 lm (SLK24-40ML-EDU)
- SATCO 12W T8 LED 3 ft. 40K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39928)
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- DORCY Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4328)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- DIODE LED Electric Dimmable Driver, 24V - 60W (DI-TD-24V-60W)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- Diode Led Electronic LED Drivers