Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # VLM100W-24-LPS3R
Zoro # G111929471
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 100 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Ambient Temperature Range -4 Degrees to 122 Degrees F
- Junction Box Included NEMA 3 Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # VLM100W-24-LPS3R
- Zoro # G111929471
- UPC # 848333029868
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 100 W |
Ballast Dimming | Yes |
Item | LED Driver |
Environmental Rating | Wet Location Rated |
Ambient Temperature Range | -4 Degrees to 122 Degrees F |
Junction Box Included | NEMA 3 Junction Box |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- DIODE LED DC Constant Voltage Driver, Class 2, 20W, 12V (DI-0904)
- DIODE LED 90W Commercial Grade Driver, 24V - Class 2 (DI-CV-MW24V90W-277)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- DIODE LED VLM Constant Voltage Driver - 12V, 60W (VLM60W-12)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- Diode Led Electronic LED Drivers